Shop All Shower Faucets
Rohl
Eclissi 3/4 Thermostatic Trim Without Volume Control
Mfr # EC13W1IWSG
Zoro # G408456345
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 7 in
- Height 7 in
- Finish Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # EC13W1IWSG
- Zoro # G408456345
- UPC # 824438542174
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 3 in |
Width | 7 in |
Height | 7 in |
Details
Finish | Satin Gold |
Description
16 outer and inner handle finishes
- •Outer handle finish and spout finish are always the same
- •Temperature control
- •Volume control(s) required
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 12 (793LV7)
- CHICAGO FAUCET Vacuum Breaker Cover and Screw Kit (892-254KJKCP)
- ELKAY Faucet Floor Mount 2 Foot Valve (LK399A)
- ZORO SELECT PVC 90 Degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (806-020)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- Rohl Bathtub Faucets & Accessories