Shop All Shower Faucets
Rohl
Eclissi 3/4 Thermostatic Trim Without Volume Control
Mfr # EC13W1IWPCG
Zoro # G708456373
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 7 in
- Height 7 in
- Finish Polished Chrome/Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC13W1IWPCG
- Zoro # G708456373
- UPC # 824438537149
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 3 in |
Width | 7 in |
Height | 7 in |
Details
Finish | Polished Chrome/Satin Gold |
Description
16 outer and inner handle finishes
- •Outer handle finish and spout finish are always the same
- •Temperature control
- •Volume control(s) required
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H014)
- DR. BRONNERS 12OZ Lav Sugar Soap (SD0501)
- PARKER Coupling, Steel, 3/4 in Pipe Size, FNPTF (3/4 GG-S)
- BANJO Gasket, Y Strainer, 1-1 1/4 In (LS100-G)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- Rohl Shower Faucets