Shop All Shower & Bathtub Parts
Rohl
Eclissi 1/2 Thermostatic Trim with Diverter
Mfr # EC12W2IWSTN
Zoro # G307048276
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC12W2IWSTN
- Zoro # G307048276
- UPC # 824438537071
- Country of Origin Italy
- Category Shower & Bathtub Parts
Details
Item | Thermostatic Trim - 1/2 |
Finish | Satin Nickel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ultraflex White/Chrome Hose 60" (U494R-60-PK)
- DYNAMIC Needle Valve, 1/4" NPT (450060)
- ZORO SELECT Hex Nipple, 304 SS, 1/8" Pipe Size, MNPT (ZUSA-PF-412)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075CM240)
- ROHL 24 Shower Door Pull Handle (U.6913PN)
- ROHL 59" Metal Shower Hose (16295ULB)
- ROHL 1/2" Pressure Balance Rough-In Valve With Diverter (RDD-2)
- ROHL 12" REA Wall Mount Shower Arm (1475/12ULB)
- ROHL 1/2" Pressure Balance Rough-In Valve Without Diverter (RCT-1)
- ROHL Tenerife 1/2 Pressure Balance Trim (TTE51W1LMPN)
- KOHLER Service Kit, Wall Jamb & Seal - Bath Ht (1395747-01-BNK)
- Rohl Shower & Bathtub Parts