Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TEC45W1IWSNC
Zoro # G408432202
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel/Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC45W1IWSNC
- Zoro # G408432202
- UPC # 824438611580
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel/Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 13 PSI (AFL00029)
- KOHLER Insert, Aerator, 1.5 Gpm, Large (1103116)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SBP)
- SLOAN 1.5 gpm Laminar Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1028-A)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- Rohl Bathtub Faucets & Accessories