Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TEC45W1IWSG
Zoro # G308431985
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC45W1IWSG
- Zoro # G308431985
- UPC # 824438611535
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Screen For 6NPW8 and 6NPW9 (GGS_2NZA9)
- STEEL & OBRIEN 3" Plain Bevel Seat x Short Weld End - .906" Long 304SS (14PRF-3-304)
- PLUMB PAK BATHTUB SPOUT 3.75""H (PP825-35)
- SPEAKMAN Self Closing Vlv W/ Chn And Rng (SE-900-CR)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- Rohl Shower Faucets