Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TEC45W1IWPCG
Zoro # G208432013
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome/Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC45W1IWPCG
- Zoro # G208432013
- UPC # 824438611511
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome/Satin Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, MNPT, 1/2 in Pipe Size (450005BC)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 in (BULK-PF-469)
- WOODFORD MFG 1-1/16 in. x 3/4 in. FPT x MPT x 20 in. L Freezeless Model 22 Anti-Rupture Hot Cold Sillcock Valve (22P-20-MH)
- DELTA Metering Metering Lavatory Faucet, Chrome (87T905)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- Rohl Shower Faucets