Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TEC45W1IWPCB
Zoro # G208431986
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome/Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC45W1IWPCB
- Zoro # G208431986
- UPC # 824438611504
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome/Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT x 2-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-25)
- ISPRING Alkaline Water Filter Cartridge for RO System (FA15)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 3/4 in Pipe Size (402248)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Union (4PGC5)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- Rohl Bathtub Faucets & Accessories