Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TEC45W1IWMBG
Zoro # G208432020
product price: $803.00
/ea
Free Shipping & Returns
$803.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black/Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC45W1IWMBG
- Zoro # G208432020
- UPC # 824438611481
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black/Satin Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5609QT and 5509QT Hydrants (5609QT-PART03)
- APOLLO VALVES 2" Sweat Brass Ball Valve Inline (94A20801)
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- B & K Shower Faucet Utility, W/Dish (126-015)
- Rohl Shower Faucets