Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 5 Functions Shared
Mfr # TEC45W1IWMB
Zoro # G408431984
Free Shipping & Returns
$776.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TEC45W1IWMB
- Zoro # G408431984
- UPC # 824438611467
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Elbow 90 Deg Black 1-1/2 (2A-1-1/2B)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9183-AR-DST)
- ANVIL 3" x 2-1/2" Flanged x Flanged Cast Iron Concentric Reducer Coupling Class 125 (0306058207)
- PARKER Brass Reducing Bushing, FNPT x MNPT, 1/2" x 1" Pipe Size (VS209P-16-8)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- Rohl Shower Faucets