Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TEC23W1IWSG-W
Zoro # G608432132
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC23W1IWSG-W
- Zoro # G608432132
- UPC # 824438600584
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Gold |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- ZORO SELECT 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P871)
- LEGRIS Metric Push-to-Connect Fitting (3183 04 00)
- KOHLER Stately 24 Pedestal Bathroom Sink W/ Single Faucet Hole (2344-1-0)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Rohl Shower Faucets