Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TEC23W1IWPCG
Zoro # G708432186
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome/Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC23W1IWPCG
- Zoro # G708432186
- UPC # 824438611092
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome/Satin Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Drain Opener, 1" to 2" Size (501)
- ZORO SELECT Repair Clamp, Four Bolt, 4 in., 304SS (330-1112)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (95330)
- MILWAUKEE TOOL 1 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2654C)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- Rohl Bathtub Faucets & Accessories