Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TEC47W1IWSTN
Zoro # G508432317
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC47W1IWSTN
- Zoro # G508432317
- UPC # 824438611764
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge, Brass (333-XSLOCJKABNF)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,304, Thrd (4381032460)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL326)
- LEGEND VALVE 3/4" x 3-1/2" 316 SS NIPPLE (316-085)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Rohl Bathtub Faucets & Accessories