Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TEC47W1IWSTN-W
Zoro # G308432180
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC47W1IWSTN-W
- Zoro # G308432180
- UPC # 824438600713
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1056-66SR)
- TYGON Tubing, Braided, Poly, 3/8 In, Clear (AZY02029)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381014230)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- Rohl Bathtub Faucets & Accessories