Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TEC47W1IWSNC
Zoro # G208432341
product price: $748.00
/ea
Free Shipping & Returns
$748.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel/Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC47W1IWSNC
- Zoro # G208432341
- UPC # 824438611740
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel/Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG Model 71 Wall Hyd 5-Piece Repair Kit (RK-71)
- ZORO SELECT PVC Coupling, Socket x Socket, 2-1/2 in Pipe Size (429025)
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/4" Pipe Size (706124-04)
- HONEYWELL THERMAL SOLUTIONS L404F1094 Spdt Snap-Acting (L404F1094)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- Rohl Shower Faucets