Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TEC47W1IWSGN
Zoro # G208432327
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Gold/Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC47W1IWSGN
- Zoro # G208432327
- UPC # 824438611726
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Gold/Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3"x25Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0300025)
- SLOAN 0.125 gpf, Automatic Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3790073)
- MILWAUKEE TOOL TRAPSNAKE 4 ft. Urinal Auger (49-16-3574)
- TOTO Replacement Valve For Cap Assy (THU123)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- Rohl Shower Faucets