Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TEC47W1IWSGB
Zoro # G608432279
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Gold/Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC47W1IWSGB
- Zoro # G608432279
- UPC # 824438611702
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Gold/Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FS)
- LEGEND VALVE 1" PEX X 1 FNPT ADAPTER (460-715NL)
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection (U130CX)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 1/2 in. Push-To-Connect x 3/8 in. O.D. Comp. Stop Tee Valve (FSBVT121238C)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- Rohl Bathtub Faucets & Accessories