Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TEC47W1IWMBN
Zoro # G208432068
product price: $803.00
/ea
Free Shipping & Returns
$803.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black/Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC47W1IWMBN
- Zoro # G208432068
- UPC # 824438611658
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black/Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 10In Gooseneck Swing Spout (GN10AE3SWGJKABCP)
- ZORO SELECT FAUCET 3/4 IN (612935)
- PARKER Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, White, 10 PK (6505 56 11WP2)
- CHARLOTTE PIPE AND FOUNDRY PLUG PVC/DWV 6"" (PVC00106 1400)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- Rohl Bathtub Faucets & Accessories