Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TEC47W1IWAPC
Zoro # G208432006
product price: $554.00
/ea
Free Shipping & Returns
$554.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC47W1IWAPC
- Zoro # G208432006
- UPC # 824438611610
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Service Kit (104565)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- KOHLER Handshower, 15/16" Face Dia., Metal (K-TS15621-4-CP)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel (13MHP3.0)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- Rohl Bathtub Faucets & Accessories