Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TEC44W1IWSGN
Zoro # G008432145
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Gold/Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC44W1IWSGN
- Zoro # G008432145
- UPC # 824438611405
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Gold/Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 42058 Aqua-Magic Style II Toilet - High, White (42058)
- JOMAR VALVE 1" PVC Sched 80 Solvent Ball Valve (S-701)
- LEGRIS Push-to-Connect Union Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3104 62 00)
- ZURN Escutcheon And Coupling Assembly, 3/4 In (P6003-H)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- Rohl Bathtub Faucets & Accessories