Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TEC44W1IWSG
Zoro # G508432140
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC44W1IWSG
- Zoro # G508432140
- UPC # 824438611375
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/8" O.D., 9 7/8 in H (D-CCSV)
- KISSLER Two-Handle Cartridge, Fits Delta (PB1745)
- WOLVERINE In-Line Needle Valve, 1/4" FNPT Port (WNV-400)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB46310BX)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- Rohl Bathtub Faucets & Accessories