Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TEC44W1IWSG-W
Zoro # G908432078
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC44W1IWSG-W
- Zoro # G908432078
- UPC # 824438600621
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Gold |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 1-1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300156601)
- KOHLER Tresham 24" Vanity (2604-F69)
- KOHLER Seal, Threshold (1070674-01-58)
- ZORO SELECT Expansion Joint, 4 In, Double Sphere (AMTE204)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- Rohl Bathtub Faucets & Accessories