Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TEC44W1IWPCN
Zoro # G408432103
product price: $709.00
/ea
Free Shipping & Returns
$709.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome/Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC44W1IWPCN
- Zoro # G408432103
- UPC # 824438611368
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome/Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE BLACK ASSORTMENT 1/2" 25 PCS (355-240E)
- GROHE Screws (47609000)
- SLOAN Manual Flush Valve, 1 gpf, 11-1/2 in Rough-In, 3/4 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 186-1 XL)
- LEGEND VALVE 2" T4100NL FL x MIP COUPLING (313-008NL)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Rohl Shower Faucets