Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TEC44W1IWPCB
Zoro # G408432165
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome/Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TEC44W1IWPCB
- Zoro # G408432165
- UPC # 824438611344
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome/Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Wand Assembly (RP72680PCPR)
- LASCO FITTINGS Cap, 1/2 in, Schedule 40, FNPT, PVC (448005BC)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N010038)
- JONES STEPHENS Brass PEX Elbow, Lead Free, 1", 90 deg. (C76010LF)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- Rohl Shower Faucets