Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TEC44W1IWMBG
Zoro # G508432270
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black/Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC44W1IWMBG
- Zoro # G508432270
- UPC # 824438611320
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black/Satin Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Evaporative Cooler Valve and Float (STD-CA)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", Arctic, 72" L, 36" W (7236V002.011)
- LEGEND VALVE T-550 HANDLE, SCREW, & DISC (108-162)
- DELTA Red And Blue Delta Screws, Pair (RP12490)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- Rohl Bathtub Faucets & Accessories