Shop All Shower Faucets
Rohl
Eclissi 1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TEC44W1IWAPC-W
Zoro # G208431993
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC44W1IWAPC-W
- Zoro # G208431993
- UPC # 824438600607
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4 In OD, Polyurethane, 100 Ft (4HL92)
- LEGEND VALVE 1-1/2 x 2 PRESS x MNPT ADPTER (450-795P)
- KOHLER Cimarron Comfort Height One-Piece, Vitreous China, White (3619-0)
- DMI Eurostyle Bath Seat (522-5046-0300)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- Rohl Bathtub Faucets & Accessories