Shop All Shower Faucets
Rohl
Eclissi 1/2 Pressure Balance Trim Without Diverter
Mfr # EC10W1IWSGN
Zoro # G408456505
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 7 in
- Height 7 in
- Finish Satin Gold/Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC10W1IWSGN
- Zoro # G408456505
- UPC # 824438537637
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3 in |
Width | 7 in |
Height | 7 in |
Details
Finish | Satin Gold/Satin Nickel |
Description
16 outer and inner handle finishes
- •Outer handle finish and spout finish are always the same
- •Temperature and volume control
- •1 function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 36" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted (WGB5YS36WH)
- ZORO SELECT Malleable Iron Union, Class 150, 3/4 in x 3/4 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack (5P592)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (0361130602)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9235)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- Rohl Bathtub Faucets & Accessories