Shop All Shower Faucets
Rohl
Eclissi 1/2 Pressure Balance Trim Without Diverter
Mfr # EC10W1IWSGB
Zoro # G408456543
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 7 in
- Height 7 in
- Finish Satin Gold/Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC10W1IWSGB
- Zoro # G408456543
- UPC # 824438537613
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3 in |
Width | 7 in |
Height | 7 in |
Details
Finish | Satin Gold/Matte Black |
Description
16 outer and inner handle finishes
- •Outer handle finish and spout finish are always the same
- •Temperature and volume control
- •1 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size (437073)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8-1-24X60in)
- ANDERSON Green Leaf Nylon 3/16 in. D X 3/16 in. D Hose Mender (CBSHM3160BG1)
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline (8F-B8LJ2-SSP)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- Rohl Shower Faucets