Shop All Shower Faucets
Rohl
Eclissi 1/2 Pressure Balance Trim Without Diverter
Mfr # EC10W1IWSG
Zoro # G208456576
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 7 in
- Height 7 in
- Finish Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC10W1IWSG
- Zoro # G208456576
- UPC # 824438542204
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3 in |
Width | 7 in |
Height | 7 in |
Details
Finish | Satin Gold |
Description
16 outer and inner handle finishes
- •Outer handle finish and spout finish are always the same
- •Temperature and volume control
- •1 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 in Pipe Size (839-249)
- BK RESOURCES Pre-Rinse Hose, 72" Stainless Spray Hose, Includes Universal Adapter (BKH-72-G)
- SLOAN Plumbing Part F31Aa Cp Outlet Assembly 1 1/2 X 8 1/4 w/2 Of (0306921)
- KOHLER KOHLER LAV STEM COLD (GP77006-RP)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- Rohl Shower Faucets