Shop All Shower Faucets
Rohl
Eclissi 1/2 Pressure Balance Trim Without Diverter
Mfr # EC10W1IWPCN
Zoro # G508456450
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 7 in
- Height 7 in
- Finish Polished Chrome/Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC10W1IWPCN
- Zoro # G508456450
- UPC # 824438537606
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3 in |
Width | 7 in |
Height | 7 in |
Details
Finish | Polished Chrome/Satin Nickel |
Description
16 outer and inner handle finishes
- •Outer handle finish and spout finish are always the same
- •Temperature and volume control
- •1 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Am100-1Lf Am-1 1/2" Npt. Lead (AM100-1LF)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300153608)
- DIXON TBolt Clamp, ST, Bolt, 2.516", 2.812" (TBC275)
- ALLPOINTS Water Saver Spray Face (281178)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- Rohl Bathtub Faucets & Accessories