Shop All Shower Faucets
Rohl
Eclissi 1/2 Pressure Balance Trim Without Diverter
Mfr # EC10W1IWPCG
Zoro # G208456484
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 7 in
- Height 7 in
- Finish Polished Chrome/Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # EC10W1IWPCG
- Zoro # G208456484
- UPC # 824438537590
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3 in |
Width | 7 in |
Height | 7 in |
Details
Finish | Polished Chrome/Satin Gold |
Description
16 outer and inner handle finishes
- •Outer handle finish and spout finish are always the same
- •Temperature and volume control
- •1 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- K-FLEX USA 2" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100200)
- ZORO SELECT Hex Long Nipple, 304 SS, 1/4", MNPT (ZUSA-PF-7819)
- BOB Float Valve, 3/4in., LF Brass, Pipe Mount (R400-3/4-LF)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- Rohl Shower Faucets