Shop All Shower Faucets
Rohl
Eclissi 1/2 Pressure Balance Trim
Mfr # TEC51W1IWSGN
Zoro # G508456658
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Gold/Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC51W1IWSGN
- Zoro # G508456658
- UPC # 824438611993
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Gold/Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF-105-01)
- T&S BRASS Waste Drain Valve, Twist , 3" X 2" (B-3942)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with Drain, with 1/2 in. Expansion PEX Connection, 10PK (HA-BV118-10)
- DAYTON Power Circuit Kit (16-200K)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- Rohl Shower Faucets