Shop All Shower Faucets
Rohl
Eclissi 1/2 Pressure Balance Trim
Mfr # TEC51W1IWSGC
Zoro # G408456680
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Gold/Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC51W1IWSGC
- Zoro # G408456680
- UPC # 824438611962
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Gold/Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAZING Blackzing Saddle Swing Pipe Barb, PK25 (BS9000)
- AMERICAN STANDARD Handle For Soft Colony (M962910-0020A)
- EZ-FLO EASTMAN Shower Set, Primary Plastic Material (15143)
- THRIFCO PLUMBING 3/8 Brass Mip X Mip 90 Elbow (9493152)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- Rohl Shower Faucets