Shop All Shower Faucets
Rohl
Eclissi 1/2 Pressure Balance Trim
Mfr # TEC51W1IWSG-W
Zoro # G408456512
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC51W1IWSG-W
- Zoro # G408456512
- UPC # 824438600744
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Gold |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Hy33A Fw (HY33A)
- MOEN Cartridge Puller (104421)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1 in Pipe Size (CUF010)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- B & K Shower Faucet Utility, W/Dish (126-015)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- Rohl Shower Faucets