Shop All Shower Faucets
Rohl
Eclissi 1/2 Pressure Balance Trim
Mfr # TEC51W1IWPCN
Zoro # G408456628
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome/Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC51W1IWPCN
- Zoro # G408456628
- UPC # 824438611917
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome/Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 3 in Pipe Size (482030)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0604)
- JONES STEPHENS Water Meter Box, Jumbo, 15" Black Rdr Lid (M15002)
- NIBCO 1/4" NOM C Copper Cap (617 1/4)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- Rohl Bathtub Faucets & Accessories