Shop All Shower Faucets
Rohl
Eclissi 1/2 Pressure Balance Trim
Mfr # TEC51W1IWPCB
Zoro # G408456536
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome/Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TEC51W1IWPCB
- Zoro # G408456536
- UPC # 824438611870
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome/Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINFLURRY SHOWERHEADS Shower Head, Rainfall Style, BN (76-0080BN)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-29)
- HAYWARD FLOW CONTROL 3", socket, PVC, Simplex Strainer, 150 psi (SB1300SE18)
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 3 in Pipe Size (837-530)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- Rohl Bathtub Faucets & Accessories