Shop All Shower Faucets
Rohl
Eclissi 1/2 Pressure Balance Trim
Mfr # TEC51W1IWMBC
Zoro # G708456328
product price: $564.00
/ea
Free Shipping & Returns
$564.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black/Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TEC51W1IWMBC
- Zoro # G708456328
- UPC # 824438611801
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black/Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310015607)
- PROPLUS 1/2 x 3/8 Galvanized Malleable Coupling Silver (44186)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT014100)
- ASCO SC Connector (K236034)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- Rohl Bathtub Faucets & Accessories