Shop All Sink Drains
Rohl
Drain Plug, #C7324/2Mulb
Mfr # C7324/2MULB
Zoro # G008769913
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3 in
- Typical Application Bathroom
- Height - Drains 3 in
- Finish Unlacquered Brass
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # C7324/2MULB
- Zoro # G008769913
- UPC # 824438639508
- Country of Origin Italy
- Category Sink Drains
Dimensions
Length - Drains | 3 in |
Height - Drains | 3 in |
Width | 13 in |
Details
Typical Application | Bathroom |
Finish | Unlacquered Brass |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO DWV Fitting Cleanout, Cast Bronze, 2 In (816 2)
- ZSI Loop Clamp, Galvanized Steel, 2-5/8" Tube (LVZ-42)
- SLOAN Flush Valve Repair Kit A41A Repair Kit 1.6 Closet (3301041)
- SLOAN Repair Kit A-38-A, 3.5 gpf Urinal and Closet (3301038)
- ROHL Push Drain With Overflow (5447ULB)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-8-PC)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Brushed Brass (KBT2127)
- SNAPPY TRAP 1.5 in. Dia. PVC Single Sink Drain Kit (4003543)
- KINGSTON BRASS 1-1/4" Pipe Dia., Brass, Bathroom Sink, Brass Pop-Up Drain with Overflow (KB1002)
- KOHLER Drain Assembly (1381626-0)
- ALLPOINTS Sink Drain (561213)
- Rohl Sink Drains