Shop All Sink Drains
Rohl
Drain Assembly
Mfr # C5558USAMBGC
Zoro # G508658533
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3 in
- Width 13 in
- Height - Drains 3 in
- Finish Brushed Gold
- Typical Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # C5558USAMBGC
- Zoro # G508658533
- UPC # 824438408470
- Country of Origin Italy
- Category Sink Drains
Dimensions
Length - Drains | 3 in |
Width | 13 in |
Height - Drains | 3 in |
Details
Finish | Brushed Gold |
Typical Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI17)
- ZORO SELECT Hot Water Faucet Stem, American Standard (11-4200LH)
- THETFORD Thetford 92404 Water Fill Cap for Porta Potti Curve (92404)
- KENNEDY VALVE 12" FLANGED Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000360912)
- ROHL Push Drain With Overflow (5447ULB)
- LARSEN SUPPLY CO 1-1/4X5 1Pc Pull Plug (03-4521)
- PLUMB PAK POP-UP PLUG WHT 5X1-1/4"" (PP55-1)
- JONES STEPHENS 1-1/2" Pipe Dia., Bath Drain, Toe Touch Bath Drain (P35062)
- NOVATTO Novatto Pop-Up Drain, Brushed Nickel (PUD-BN)
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-12-PC)
- Rohl Sink Drains