Shop All Shower Faucets
Rohl
Deco Inclined Single Function Handshower And Hose W/Easy Clean Anti-Cal Spray , Unlacquered Brass
Mfr # U.5195ULB
Zoro # G608462832
product price: $964.00
/ea
Free Shipping & Returns
$964.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 15.5 in
- Height 3.5 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.5195ULB
- Zoro # G608462832
- UPC # 824438503199
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 11 in |
Width | 15.5 in |
Height | 3.5 in |
Details
Finish | Unlacquered Brass |
Description
Deco Inclined Single Function Handshower And Hose With Easy Clean Anti-Cal Spray Pattern In Unlacquered Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sv41A Repair Kit Sloan 1.6 Closet (3378041)
- PARKER Pipe Nipple, Steel, 1/2 x 3/8 in, MNPTF (1/2 X 3/8 FF-S)
- JAY R. SMITH MANUFACTURING Polished Bronze, Round, Floor Drain (A05ER-PB)
- KIPP Vent Screw Splash Guard D1=G 1/2 Thermoplastic, Without Dipstick, D=30 (K0458.30012)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- Rohl Shower Faucets