Shop All Shower Faucets
Rohl
Deco 3/4 Thermostatic Trim Without Volume Control
Mfr # U.5158X-ULB/TO
Zoro # G708456410
product price: $1,408.00
/ea
Free Shipping & Returns
$1,408.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.75 in
- Width 11 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.5158X-ULB/TO
- Zoro # G708456410
- UPC # 824438411661
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 7.75 in |
Width | 11 in |
Height | 7 in |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tee, 5/8 In, Barbed, HDPE, PK10 (T0-10HDPE)
- HYDROMAXX 1-1/2"x50Ft Black Flexible PVC Pipe (BF112050)
- SIOUX CHIEF Strainer Ci F/41893 (866-S3I)
- DELTA HydraChoice® Square Body Spray Trim Venetian Bronze (T50210-RB)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- Rohl Shower Faucets