Shop All Handles, Levers & Controls
Rohl
Deco 1/2 Wall Cross Handle Assembly Only With Bell And Hot Inscription In Polished Nickel
Mfr # 9.121048H-PN
Zoro # G208464267
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length (In.) 2 in
- Height 2 in
- Overall Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.121048H-PN
- Zoro # G208464267
- UPC # 824438578746
- Country of Origin United Kingdom
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 2 in |
Height | 2 in |
Overall Width | 2.5 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Flsh Lvr Blk Mtt Unv (6034BP)
- PARKER Pleated Filter Cartridge, 20 gpm, 0.2 Micron, 2-11/16" O.D., 20 in H (PAB002-20FE-DO)
- ZSI Tube Clamp, Single, 3/4" Clamping Od (265023)
- A.O. SMITH 9003410015 Piezo Kit With (9003410015)
- ROHL Extension Kit To Wall Mount Concealed Wall Valve Volume Controls (U.3243)
- ROHL Edwardian Trim For Volume Control In Polished Nickel With Cross Handle (U.3241X-PN/TO)
- KOHLER S/C Knob Hdl Kit (GP30416)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-2MB)
- MOEN Monticello Handle Hub Kit (100556)
- SYMMONS Symmons RTS-063 Origins Lever Shower Handle Cap; Chrome (RTS-063)
- GROHE Universal Diverter Chrome (46737000)
- Rohl Handles, Levers & Controls