Shop All Shower Faucets
Rohl
Deco 1/2 Pressure Balance Trim Without Diverter
Mfr # U.5107X-STN
Zoro # G008456356
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5 in
- Width 7.5 in
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.5107X-STN
- Zoro # G008456356
- UPC # 824438535374
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 7.5 in |
Width | 7.5 in |
Height | 4.75 in |
Description
- •Satin Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Service Saddle, Iron, 4 In Pipe, 3/4 In Out (31500048007000 CC)
- GROHE Bathroom Towel Ring, Chrome (40365001)
- NEOPERL 2.2 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5502105)
- KISSLER Shower Faucet Cartridge for Valley (V4268BG)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- Rohl Shower Faucets