Shop All Shower Faucets
Rohl
Deco 1/2 Pressure Balance Trim Without Diverter
Mfr # U.5107X-PN
Zoro # G508456375
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5 in
- Width 7.5 in
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.5107X-PN
- Zoro # G508456375
- UPC # 824438535367
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 7.5 in |
Width | 7.5 in |
Height | 4.75 in |
Description
- •Polished Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 5m, PK20 (KO5K3S-75)
- APOLLO Manual TwoWay Ball Valve, 9.5in Overall L (73A10127A)
- ZORO SELECT Red Brass Flange, FNPT, 1" Pipe Size (4TJJ9)
- PARKER 5/16" Compression-Align Brass Union 90 Deg Elbow 10PK (165CA-5)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- Rohl Bathtub Faucets & Accessories