Shop All Shower Faucets
Rohl
Deco 1/2 Pressure Balance Trim
Mfr # U.TDC51W1LS-EG
Zoro # G308456599
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17 in
- Width 10.43 in
- Height 3.35 in
- Finish English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TDC51W1LS-EG
- Zoro # G308456599
- UPC # 824438614994
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.17 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" COPPER PRESS 45 ELBOW (450-025P)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- PROLINE 2 In. FIP Brass Full Port Ball Valve (107-828NL)
- RHEEM Ignitor, Hot Surface (SP10972)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- Rohl Bathtub Faucets & Accessories