Shop All Shower Faucets
Rohl
Deco 1/2 Pressure Balance Trim
Mfr # U.TDC51W1LS-APC
Zoro # G508456573
Free Shipping & Returns
$539.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17 in
- Width 10.43 in
- Height 3.35 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TDC51W1LS-APC
- Zoro # G508456573
- UPC # 824438614987
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.17 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 3" to 4" Size (TP34SB)
- KOHLER Cover/Cb Assembly, Flagship Riverbath (1020678-F-0)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 3"" HXH (ABS001001000)
- LEGEND VALVE 1" X 7" BRASS NIPPLE (311-111)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- Rohl Shower Faucets