Shop All Kitchen Faucets
Rohl
Cinquanta Single Hole Faucet In Italian Brass
Mfr # A3650/11LMWSIB-2
Zoro # G901870365
Free Shipping & Returns
$1,442.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Flow Rate 1.8 Gpm
- Mounting Type Deck
- Type Kitchen Faucet
- Faucet Spout Shape Column Spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # A3650/11LMWSIB-2
- Zoro # G901870365
- UPC # 824438236622
- Country of Origin Italy
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Flow Rate | 1.8 Gpm |
Mounting Type | Deck |
Type | Kitchen Faucet |
Faucet Spout Shape | Column Spout |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, Spigot x Socket (9837-130)
- KOHLER Stronghold Elongated Toilet Seat With (4731-GC-0)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL1921A3-J)
- THRIFCO PLUMBING 2K-2H Stem for American Standard (4400833)
- ROHL Modern Pirellone Pull-Down Side Lever Kitchen Faucet (CY57L-PN-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3650LMWSSTN-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A1679LMWSPN-2)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4744STN-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (CY57L-APC-2)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011BG)
- Rohl Kitchen Faucets & Accessories