Shop All Bathroom Sink Faucets
Rohl
Campo Widespread Lavatory Faucet
Mfr # A3318IWPN-2
Zoro # G101871346
product price: $908.00
/ea
Free Shipping & Returns
$908.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Type Deck
- Finish Polished Nickel
- Faucet Spout Shape C-Spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A3318IWPN-2
- Zoro # G101871346
- UPC # 824438328877
- Country of Origin Italy
- Category Bathroom Sink Faucets
Details
Number of Holes | 3 |
Mounting Type | Deck |
Finish | Polished Nickel |
Faucet Spout Shape | C-Spout |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/8" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/8)
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221646)
- SMITH-COOPER FIP Prem NK Hose Bibb, NL 1/2" (4347003560)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5501405)
- ROHL Graceline Wall Mount Lavatory Faucet (MB2030DMFBTO-2)
- ROHL Wave Wall Mount Lavatory Faucet (WA751L-APC/TO-2)
- ROHL Lombardia Wall Mount Lavatory Faucet (A2207LMPNTO-2)
- ROHL Cisal Widespread Lavatory Faucet In Polished Nickel (AC102L-PN-2)
- ROHL Lombardia Widespread Lavatory Faucet With U-Spout (A2218XMAPC-2)
- ROHL Campo Widespread Lavatory Faucet (A3318IWAPC-2)
- MOEN FAUCETS Banbury 2 Handle Brushed Nickel Faucet (108967)
- Rohl Bathroom Sink Faucets & Accessories