Shop All Kitchen Faucets
Rohl
Campo Bridge Kitchen Faucet With Side Spray
Mfr # A3358IWWSMBU-2
Zoro # G208448397
product price: $1,608.00
/ea
Free Shipping & Returns
$1,608.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish MBU
- Flow Rate 1.5 GPM
- Width 17 in
- Length (In.) 11 in
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A3358IWWSMBU-2
- Zoro # G208448397
- UPC # 824438628120
- Country of Origin Italy
- Category Kitchen Faucets
Dimensions
Width | 17 in |
Length (In.) | 11 in |
Height | 4.75 in |
Details
Finish | MBU |
Flow Rate | 1.5 GPM |
Standards | Lead Law Compliant; CEC listed |
Typical Application | Kitchen |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X25)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (6380490)
- WATTS Backflow Preventer, Size 3/4", 125 psi (3/4 NF8)
- ZORO SELECT Half Coupling, 4", 150,316, Thrd Heavy (4381035710)
- ROHL Italian Kitchen Acqui Bridge Faucet With Levers - Polished Chrome (A1458LMWSAPC-2)
- ROHL Italian San Julio Bridge Faucet With Metal Levers-Polished Chrome (A1461LMWSAPC-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4744STN-2)
- ROHL Campo Pull-Down Kitchen Faucet (A3431ILTCB-2)
- ROHL Lux Pre-Rinse Chef-Style Kitchen Faucet (R7521APC)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- KISSLER Kitchen Sprayer, For Universal Fit (88-422-4)
- Rohl Kitchen Faucets & Accessories