Shop All Showerheads and Tub Faucets
Rohl
Bossini Three Function Rovato Showerhead In Polished Nickel
Mfr # I00218PN
Zoro # G3973059
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 gpm
- Number of Holes 1
- Connection Swivel Connection
- Face Dia. 3-15/16"
- Material ABS Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # I00218PN
- Zoro # G3973059
- UPC # 826712006556
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 3-15/16" |
Details
Item | Shower Head |
Flow Rate | 1.8 gpm |
Number of Holes | 1 |
Finish | Polished Nickel |
Connection | Swivel Connection |
Material | ABS Construction |
Description
BOSSINI THREE FUNCTION ROVATO SHOWERHEAD MADE OF ABS WITH EASY CLEAN SPRAY FACE IN POLISHED NICKEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL O-Ring Stem Buna (17-17-USF)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 1/2 in Pipe Size (438421)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- KOHLER Temp Limit Stop Kit (79490)
- ROHL 4" Single Function Handshower (B0315PN)
- ROHL 4" 3-Function Showerhead (1085/8APC)
- ROHL Graceline Wall Mount Tub Filler (MB2037LMAPCTO)
- ROHL 5" 4-Function Showerhead (I00180TCB)
- ROHL Hand Shower, Polished Chrome, Wall (1151/8APC)
- ROHL Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall (1311PN)
- KOHLER Awaken G90 1.75 Gpm Handshower Kit (98361-G-CP)
- Rohl Showerheads and Tub Faucets