Shop All Shower Faucets
Rohl
Bellia 1/2 Pressure Balance Trim Without Diverter
Mfr # BE110X-RG
Zoro # G208457108
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.75 in
- Width 4.75 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # BE110X-RG
- Zoro # G208457108
- UPC # 824438390812
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.75 in |
Width | 4.75 in |
Height | 3.75 in |
Details
Finish | Rose Gold |
Description
Temperature and volume control
- •1 function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Basic Square Push Plate - Matt E Silver (YT920#MS)
- BLACK SWAN Flange and Gasket, Package Quantity 6 (04420-6)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 11/4X11/4X3/4)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-0)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- Rohl Bathtub Faucets & Accessories